Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 60mm Bore

  • Mfr # 6212 2ZNR JEM

  • Zoro # G7883373


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
60 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6212 2ZNR JEM
Zoro #
G7883373
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
22 mm
Bore Diameter
60 mm
Retaining Ring Diameter
116.6 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.012 mm
Retaining Ring Thickness
2.46 mm
Fillet Radius
1.5 mm
Outside Diameter
110 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bearing Material
Steel
Dynamic Load Capacity
12,400 lb
Bore Tolerance
+0/-.012mm
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
8,000 RPM
ABEC Tolerance
1
Industry Number
6212 2ZNR JEM
Lubrication
MT47 Grease
Retainer Type
Snap Ring
Static Load Capacity
8,100 lb
Shield Material
Steel
Ball Material
Alloy Steel
Retaining Ring Material
Snap Ring
Number of Rows
One
Closure
Double Shielded
Static Radial Load Capacity
36 kN
Lubricant Material
MT47 Grease
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Maximum Speed
6,300 RPM
Maximum Temperature
212 Degrees F
Retaining Ring Groove
Yes
Includes Retaining Ring
Yes
Dynamic Radial Load Capacity
55.3 kN
Maximum Axial Load
12,400 lbf
Minimum Temperature
-40 Degrees F
Outer Ring Type
Retaining Ring Groove
System of Measurement
Metric
ABEC Rating
1
Bearing Industry Number
6212
Type
Shielded, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 55.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.