Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 80mm Bore

  • Mfr # 6216 2Z JEM

  • Zoro # G8151062


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
80 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6216 2Z JEM
Zoro #
G8151062
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
26 mm
Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
80 mm
Outside Diameter
140 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Max. RPM
6,000 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Dynamic Load Capacity
16,400 lb
Lubrication
MT47 Grease
Static Load Capacity
12,400 lb
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Shield Material
Steel
Industry Number
6216 2Z JEM
Ball Material
Alloy Steel
Includes Retaining Ring
No
Maximum Temperature
212 Degrees F
Retaining Ring Groove
No
Number of Rows
One
Dynamic Radial Load Capacity
72.8 kN
Lubricant Material
MT47 Grease
Ring Material
Alloy Steel
ABEC Rating
1
Ring Material Grade
100Cr6
Maximum Axial Load
16,400 lbf
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
System of Measurement
Metric
Bearing Industry Number
6216
Static Radial Load Capacity
55 kN
Maximum Speed
4,800 RPM
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6216, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 72.8 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.