Zoro Homepage

Radial Ball Bearing, Shielded, 80mm Bore

  • Mfr # 6316 2Z JEM

  • Zoro # G7818072


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
80 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6316 2Z JEM
Zoro #
G7818072
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter
170 mm
Bore Diameter
80 mm
Fillet Radius
2 mm
Outer Ring Width
39 mm
Outside Diameter Tolerance
+0/-11 micron

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 130 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.