Zoro Homepage

Radial Ball Bearing, Shielded, 85mm Bore

  • Mfr # 6317 2Z JEM

  • Zoro # G7962482


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Bore Dia.
85 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6317 2Z JEM
Zoro #
G7962482
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
2.5 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
41 mm
Bore Diameter
85 mm
Outside Diameter
180 mm

Description

Radial Ball Bearing, Bearing Industry Number 6317, Bore Diameter 85 mm, Closure Double Shielded, Outer Ring Width 41 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 140 kN, Fillet Radius 2.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.