Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 90mm Bore

  • Mfr # 6218 2Z JEM

  • Zoro # G8185073


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Bore Dia.
90 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218 2Z JEM
Zoro #
G8185073
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
160 mm
Bore Diameter
90 mm
Outer Ring Width
30 mm
Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Shield Material
Steel
Static Load Capacity
16,500 lb
Seal Material
Rubber
Bore Tolerance
+0/-.015mm
Max. RPM
5,300 RPM
Lubrication
MT47 Grease
ABEC Tolerance
1
Dynamic Load Capacity
22,700 lb
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Industry Number
6218 2Z JEM
Ball Material
Alloy Steel
Maximum Speed
4,300 RPM
Includes Retaining Ring
No
Bearing Industry Number
6218
Number of Rows
One
Static Radial Load Capacity
73.5 kN
Ring Material Grade
100Cr6
ABEC Rating
1
Maximum Axial Load
22,700 lbf
System of Measurement
Metric
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
Lubricant Material
MT47 Grease
Ring Material
Alloy Steel
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
101 kN
Retaining Ring Groove
No
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6218, Bore Diameter 90 mm, Closure Double Shielded, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 101 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.