Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 95mm Bore

  • Mfr # 6319 2Z JEM

  • Zoro # G7915162


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Bore Dia.
95 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319 2Z JEM
Zoro #
G7915162
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
45 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
95 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
45 mm
Outside Diameter
200 mm
Outside Diameter Tolerance
+0/-11 micron
Fillet Radius
2.5 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Industry Number
6319 2Z JEM
Max. RPM
4,500 RPM
Shield Material
Steel
Lubrication
MT47 Grease
Bore Tolerance
+0/-.007mm
Static Load Capacity
26,500 lb
Bearing Material
Steel
Dynamic Load Capacity
35,700 lb
Temp. Range
-40 Degrees to 212 Degrees F
ABEC Tolerance
1
Ball Material
Alloy Steel
System of Measurement
Metric
Retaining Ring Groove
No
Maximum Speed
3,600 RPM
Dynamic Radial Load Capacity
159 kN
Static Radial Load Capacity
118 kN
Ring Material Grade
100Cr6
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Axial Load
35,700 lbf
Maximum Temperature
212 Degrees F
Closure
Double Shielded
Lubricant Material
MT47 Grease
ABEC Rating
1
Bearing Industry Number
6319
Ring Material
Alloy Steel
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6319, Bore Diameter 95 mm, Closure Double Shielded, Outer Ring Width 45 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 159 kN, Fillet Radius 2.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.