Radial Ball Brg, 6211, 55mm Bore, Alloy Stl

  • Mfr # 6211 2ZNR JEM

  • Zoro # G7939985


product price: $136.56
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211 2ZNR JEM
Zoro #
G7939985
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
21 mm
Bore Diameter
55 mm
Bore Diameter Tolerance
+0/-0.012 mm
Retaining Ring Diameter
106.5 mm
Outside Diameter
100 mm
Fillet Radius
1.5 mm
Retaining Ring Thickness
2.46 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
MT47 Grease
Dynamic Load Capacity
10,400 lb
ABEC Tolerance
1
Industry Number
6211 2ZNR JEM
Retainer Type
Snap Ring
Shield Material
Steel
Static Load Capacity
6,500 lb
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Max. RPM
9,000 RPM
Ball Material
Alloy Steel
Lubricant Material
MT47 Grease
Bearing Industry Number
6211
Includes Retaining Ring
Yes
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
Maximum Axial Load
10,400 lbf
Static Radial Load Capacity
29 kN
Outer Ring Type
Retaining Ring Groove
Number of Rows
One
Retaining Ring Groove
Yes
Dynamic Radial Load Capacity
46.2 kN
Ring Material Grade
100Cr6
Maximum Temperature
212 Degrees F
System of Measurement
Metric
ABEC Rating
1
Retaining Ring Material
Snap Ring
Maximum Speed
7,000 RPM
Type
Shielded, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 46.2 kN, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.