S Sleeve Wear/Speedi Sleeve, 1.156 in ID x 1.35 in OD x 1/2 in W, 1.154 to 1.159 in Dia Shaft
- Mfr # 99120
- Zoro # G509909689
product price:Â
$
41.49
/ea
Key Features
Shaft Dia. Range
1.1539 in - 1.1579 in
Overall Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99120
- Zoro #
- G509909689
- UPC #
- 8531104123
- Country of Origin
- Unknown
Dimensions
- Shaft Dia. Range
- 1.1539 in - 1.1579 in
- Overall Width
- 0.5 in
Details
- Item
- Speedi-Sleeve
Description
CR Seals , Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.