Zoro Homepage

Scotseal Classic Seal, 40086

  • Mfr # 40086

  • Zoro # G3980351


product price: $33.69
/ea

Key Features

Width
0.688 in
Outer Diameter
5.631 in
Bore
5.626 in
Boretite
Yes
Shaft
4.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40086
Zoro #
G3980351
UPC #
85311034548
Country of Origin
Unknown

Dimensions

Width
0.688 in
Outer Diameter
5.631 in

Details

Bore
5.626 in
Boretite
Yes
Shaft
4.0000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.