Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotseal Classic Seal, 43860

  • Mfr # 43860

  • Zoro # G3974270


product price: $40.13
/ea

Key Features

Thickness
0.922 in
Inside Dia.
6.254 in
Diameter
6.259 in
For Shaft Dia.
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43860
Zoro #
G3974270
UPC #
85311035644
Country of Origin
Unknown

Dimensions

Thickness
0.922 in
Inside Dia.
6.254 in
Diameter
6.259 in
For Shaft Dia.
4-3/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.