Zoro Homepage

Scotseal Classic Seal, 45099

  • Mfr # 45099

  • Zoro # G3972758


product price: $44.65
/ea

Key Features

Width
1.0160 in
Shaft
4.5000 in
Bore
5.7510 in
Outer Diameter
5.7560 in
Boretite
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team