Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCOTSEAL PLUSXL SEAL

  • Mfr # 44916

  • Zoro # G602174861


product price: $48.15
/ea

Key Features

Width
0.975 in
Shaft
4.5000 in
Bore
5.375 in
Outer Diameter
5.389 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44916
Zoro #
G602174861
UPC #
85311298223
Country of Origin
Unknown

Dimensions

Width
0.975 in
Outer Diameter
5.389 in

Details

Shaft
4.5000 in
Bore
5.375 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.