Zoro Homepage

Scotseals, 55177

  • Mfr # 55177

  • Zoro # G3990276


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Width
1.187 in
Outer Diameter
7.256 in
Shaft
5.5000 in
Bore
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55177
Zoro #
G3990276
UPC #
85311038287
Country of Origin
Unknown

Dimensions

Width
1.187 in
Outer Diameter
7.256 in

Details

Shaft
5.5000 in
Bore
7.25 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.