Zoro Homepage

Seal, 14632A

  • Mfr # 14632A

  • Zoro # G800629545


product price: $12.29
/ea

Key Features

Width
0.496 in
Fits Shaft Dia.
1.457 in
Outside Dia.
2.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14632A
Zoro #
G800629545
UPC #
85311567787
Country of Origin
Unknown

Dimensions

Width
0.496 in
Fits Shaft Dia.
1.457 in
Outside Dia.
2.134 in

Description

Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.