Zoro Homepage

Seal, 17721A

  • Mfr # 17721A

  • Zoro # G3956369


original price: $8.09
9% off
new price: $7.29
/ea

Key Features

Width
0.315 in
Bore Dia.
2.638 in
Outer Diameter
2.646 in
Shaft Dia.
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17721A
Zoro #
G3956369
UPC #
85311567794
Country of Origin
Unknown

Dimensions

Width
0.315 in
Bore Dia.
2.638 in
Outer Diameter
2.646 in
Shaft Dia.
1.772 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.