
Self Aligning 12Xx, 13Xx, 22Xx, 23Xx; Self-Aligning Ball Bearings Double Row
Mfr # 11205
Zoro # G911318697
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Outside Dia.
2.0472 in
Seal/Shield Type
No Seal
Cage Material
S - Steel or Standard Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
11205
Zoro #
G911318697
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
2.0472 in
Width
1.7323 in
Details
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Seal/Shield Type
No Seal
Cage Material
S - Steel or Standard Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.