Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Aligning Ball Bearings

  • Mfr # 1210 TN9

  • Zoro # G710420218


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Cage Material
P - Plastic Molded Cage
Width
0.7874 in
Outside Dia.
3.5433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1210 TN9
Zoro #
G710420218
UPC #
-
Country of Origin
Sweden

Dimensions

Width
0.7874 in
Outside Dia.
3.5433 in

Details

Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Cage Material
P - Plastic Molded Cage
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.