
Self Aligning Ball Bearings
Mfr # 1219K/C3
Zoro # G710420263
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet metal
Bore Dia.
3.74 in
Outside Dia.
6.693 in
Width
1.26 in
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
1219K/C3
Zoro #
G710420263
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
3.74 in
Outside Dia.
6.693 in
Width
1.26 in
Details
Cage Material
Sheet metal
Bearing Material
Bearing steel
Type
Tapered 1:12
Dynamic Load Capacity (Lb.)
14 320 lbf
Static Load Capacity
6 070 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.