Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Aligning Ball Bearings

  • Mfr # 1310ETN9

  • Zoro # G114903423


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.9685 in
Width
1.063 in
Bearing Material
Bearing steel
Dynamic Load Capacity
9,802 lbf
Outside Dia.
4.3307 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1310ETN9
Zoro #
G114903423
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.9685 in
Width
1.063 in
Outside Dia.
4.3307 in

Details

Bearing Material
Bearing steel
Dynamic Load Capacity
9,802 lbf
Lubrication
None
Cage Material
Non-metallic
Static Load Capacity
3,147 lbf
Type
Cylindrical
Bore Tolerance
Normal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.