Zoro Homepage

Self Aligning Ball Bearings

  • Mfr # 2205E2RS1KTN9

  • Zoro # G910420162


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Non-metallic
Bore Dia.
0.984 in
Outside Dia.
2.047 in
Width
0.709 in
Dynamic Load Capacity (Lb.)
3 215 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2205E2RS1KTN9
Zoro #
G910420162
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.984 in
Outside Dia.
2.047 in
Width
0.709 in

Details

Cage Material
Non-metallic
Dynamic Load Capacity (Lb.)
3 215 lbf
Static Load Capacity
899 lbf
Type
Tapered 1:12
Lubrication
Grease
Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.