Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Aligning Ball Bearings

  • Mfr # 2206 E2RS1TN9

  • Zoro # G210420213


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.181 in
Cage Material
Non-metallic
Outside Dia.
2.441 in
Width
0.787 in
Lubrication
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2206 E2RS1TN9
Zoro #
G210420213
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.181 in
Outside Dia.
2.441 in
Width
0.787 in

Details

Cage Material
Non-metallic
Lubrication
Grease
Dynamic Load Capacity (Lb.)
3 507 lbf
Type
Cylindrical
Bearing Material
Bearing steel
Static Load Capacity
1 045 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.