
Self Aligning Ball Bearings
Mfr # 2317 M/C3
Zoro # G510420074
product price: $1,649.99
/ea
Free Shipping & Returns
Key Features
Cage Material
M - Brass Cage
Outside Dia.
7.0866in
Width
2.3622in
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
2317 M/C3
Zoro #
G510420074
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
7.0866in
Width
2.3622in
Details
Cage Material
M - Brass Cage
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.