Zoro Homepage

Self Aligning Ball Brgs, No 2217K

  • Mfr # 2217K

  • Zoro # G308471226


product price: $976.99
/ea
Sold in multiples of 2 for $1,953.98
Free Shipping & Returns

Key Features

Cage Material
Sheet metal
Bore Dia.
3.346 in
Outside Dia.
5.906 in
Width
1.417 in
Dynamic Load Capacity (Lb.)
13 151 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2217K
Zoro #
G308471226
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
3.346 in
Outside Dia.
5.906 in
Width
1.417 in

Details

Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
13 151 lbf
Bearing Material
Bearing steel
Static Load Capacity
5 305 lbf
Type
Tapered 1:12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.