Shaft Repair Sleeve, Dia3.373into3.379in
Mfr # 99337
Zoro # G9412575
product price: $67.19
/eaKey Features
Shaft Dia. Range
3.373 to 3.379 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
3.695 in
Sleeve Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99337
Zoro #
G9412575
UPC #
853110424378
Country of Origin
United States
Dimensions
Shaft Dia. Range
3.373 to 3.379 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
3.695 in
Installation Depth
1.375 in
Flange Diameter
93.85 mm
Outside Diameter Tolerance
+/-1.6 mm
For Maximum Shaft Diameter
85.83 mm
For Minimum Shaft Diameter
85.67 mm
Width Tolerance
+/-0.8 mm
For Shaft Size
85.67 to 85.83 mm
Wall Thickness
0.28 mm
Details
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Material
Stainless Steel
Maximum Temperature
225 Degrees F
System of Measurement
Metric
Finish
Chromium Plated
Description
Wear Sleeve, For Shaft Size 85.67 to 85.83 mm, Material Stainless Steel, Flange Diameter 93.85 mm, Overall Width 25.4 mm, Wall Thickness 0.28 mm, Width on Shaft 20.65 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 85.83 mm, For Minimum Shaft Diameter 85.67 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.