Shaft Repair Sleeve, Dia3.623into3.629in
Mfr # 99362
Zoro # G9412611
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia. Range
3.623 to 3.629 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
4.031 in
Sleeve Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99362
Zoro #
G9412611
UPC #
853110425818
Country of Origin
United States
Dimensions
Shaft Dia. Range
3.623 to 3.629 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
4.031 in
Installation Depth
1.75 in
For Minimum Shaft Diameter
92.02 mm
For Maximum Shaft Diameter
92.18 mm
For Shaft Size
92.02 to 92.18 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm
Wall Thickness
0.28 mm
Flange Diameter
102.39 mm
Details
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Finish
Chromium Plated
System of Measurement
Metric
Material
Stainless Steel
Maximum Temperature
225 Degrees F
Description
Wear Sleeve, For Shaft Size 92.02 to 92.18 mm, Material Stainless Steel, Flange Diameter 102.39 mm, Overall Width 25.4 mm, Wall Thickness 0.28 mm, Width on Shaft 20.65 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 92.18 mm, For Minimum Shaft Diameter 92.02 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.