Shaft Repair Sleeve, SS, 0.560 to 0.566in.

  • Mfr # 99056

  • Zoro # G9352725


product price: $46.89
/ea

Key Features

Overall Width
9.93 mm
Installation Depth
1.831 in
Width on Shaft
6.35 mm
Sleeve Material
Stainless Steel
Shaft Dia. Range
0.560 to 0.566 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99056
Zoro #
G9352725
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9.93 mm
Installation Depth
1.831 in
Width on Shaft
6.35 mm
Shaft Dia. Range
0.560 to 0.566 in
Flange Dia.
0.75 in
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
14.38 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm
For Minimum Shaft Diameter
14.22 mm
For Shaft Size
14.22 to 14.38 mm
Flange Diameter
19.05 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Material
Stainless Steel
Finish
Chromium Plated
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 14.22 to 14.38 mm, Material Stainless Steel, Flange Diameter 19.05 mm, Overall Width 9.93 mm, Wall Thickness 0.28 mm, Width on Shaft 6.35 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 14.38 mm, For Minimum Shaft Diameter 14.22 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.