Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Repair Sleeve, SS, 0.626 to 0.630in.

  • Mfr # 99058

  • Zoro # G9352734


product price: $47.02
/ea

Key Features

Shaft Dia. Range
0.626 to 0.630 in
Width on Shaft
7.95 mm
Flange Dia.
0.718 in
Installation Depth
2.0 in
Overall Width
11.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99058
Zoro #
G9352734
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. Range
0.626 to 0.630 in
Width on Shaft
7.95 mm
Flange Dia.
0.718 in
Installation Depth
2.0 in
Overall Width
11.13 mm
For Maximum Shaft Diameter
16 mm
For Shaft Size
15.9 to 16 mm
Outside Diameter Tolerance
+/-1.6 mm
Flange Diameter
18.24 mm
For Minimum Shaft Diameter
15.9 mm
Wall Thickness
0.28 mm
Width Tolerance
+/-0.8 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Finish
Chromium Plated
Material
Stainless Steel
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 15.9 to 16 mm, Material Stainless Steel, Flange Diameter 18.24 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 16 mm, For Minimum Shaft Diameter 15.9 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.