Shaft Repair Sleeve, SS, 1.684 to 1.690in.

  • Mfr # 99168

  • Zoro # G9352856


product price: $52.30
/ea

Key Features

Sleeve Material
Stainless Steel
Shaft Dia. Range
1.684 to 1.690 in
Flange Dia.
1.906 in
Width on Shaft
14.3 mm
Overall Width
17.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99168
Zoro #
G9352856
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. Range
1.684 to 1.690 in
Flange Dia.
1.906 in
Width on Shaft
14.3 mm
Overall Width
17.48 mm
Installation Depth
0.875 in
Flange Diameter
48.41 mm
Outside Diameter Tolerance
+/-1.6 mm
Wall Thickness
0.28 mm
For Minimum Shaft Diameter
42.77 mm
For Shaft Size
42.77 to 42.93 mm
Width Tolerance
+/-0.8 mm
For Maximum Shaft Diameter
42.93 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Finish
Chromium Plated
Material
Stainless Steel
Application
Heavy Industrial
System of Measurement
Metric
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 42.77 to 42.93 mm, Material Stainless Steel, Flange Diameter 48.41 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 42.93 mm, For Minimum Shaft Diameter 42.77 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.