Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Repair Sleeve, SS, 1.715 to 1.721in.

  • Mfr # 99171

  • Zoro # G9352865


product price: $51.45
/ea

Key Features

Application
Heavy Industrial
Shaft Dia. Range
1.715 to 1.721 in
Flange Dia.
2.031 in
Installation Depth
0.813 in
Overall Width
17.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99171
Zoro #
G9352865
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. Range
1.715 to 1.721 in
Flange Dia.
2.031 in
Installation Depth
0.813 in
Overall Width
17.48 mm
Width on Shaft
14.3 mm
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
43.71 mm
For Minimum Shaft Diameter
43.56 mm
For Shaft Size
43.56 to 43.71 mm
Flange Diameter
51.59 mm
Width Tolerance
+/-0.8 mm
Outside Diameter Tolerance
+/-1.6 mm

Details

Application
Heavy Industrial
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Material
Stainless Steel
Maximum Temperature
225 Degrees F
System of Measurement
Metric
Finish
Chromium Plated

Description

Wear Sleeve, For Shaft Size 43.56 to 43.71 mm, Material Stainless Steel, Flange Diameter 51.59 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 43.71 mm, For Minimum Shaft Diameter 43.56 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.