Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Repair Sleeve, SS, 3.000 to 3.006in.

  • Mfr # 99048

  • Zoro # G9352926


product price: $48.18
/ea

Key Features

Sleeve Material
Stainless Steel
Overall Width
20.65 mm
Width on Shaft
15.88 mm
Shaft Dia. Range
3.000 to 3.006 in
Installation Depth
1.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99048
Zoro #
G9352926
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20.65 mm
Width on Shaft
15.88 mm
Shaft Dia. Range
3.000 to 3.006 in
Installation Depth
1.28 in
Flange Dia.
3.345 in
Width Tolerance
+/-0.8 mm
Outside Diameter Tolerance
+/-1.6 mm
Wall Thickness
0.28 mm
For Minimum Shaft Diameter
76.2 mm
For Shaft Size
76.2 to 76.35 mm
For Maximum Shaft Diameter
76.35 mm
Flange Diameter
84.96 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Material
Stainless Steel
Finish
Chromium Plated
Application
Heavy Industrial
System of Measurement
Metric
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 76.2 to 76.35 mm, Material Stainless Steel, Flange Diameter 84.96 mm, Overall Width 20.65 mm, Wall Thickness 0.28 mm, Width on Shaft 15.88 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 76.35 mm, For Minimum Shaft Diameter 76.2 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.