Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Repair Sleeve, SS, 3.250 to 3.256in.

  • Mfr # 99324

  • Zoro # G9352935


product price: $62.19
/ea

Key Features

Shaft Dia. Range
3.250 to 3.256 in
Width on Shaft
15.11 mm
Overall Width
18.26 mm
Flange Dia.
3.575 in
Installation Depth
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99324
Zoro #
G9352935
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. Range
3.250 to 3.256 in
Width on Shaft
15.11 mm
Overall Width
18.26 mm
Flange Dia.
3.575 in
Installation Depth
1.375 in
For Shaft Size
82.55 to 82.7 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm
Flange Diameter
90.81 mm
For Minimum Shaft Diameter
82.55 mm
For Maximum Shaft Diameter
82.7 mm
Wall Thickness
0.28 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
System of Measurement
Metric
Finish
Chromium Plated
Material
Stainless Steel
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 82.55 to 82.7 mm, Material Stainless Steel, Flange Diameter 90.81 mm, Overall Width 18.26 mm, Wall Thickness 0.28 mm, Width on Shaft 15.11 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 82.7 mm, For Minimum Shaft Diameter 82.55 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.