Shaft Seal, 1-11/16 x 2-3/4 x 3/8", CRWA1, NBR

  • Mfr # 16903

  • Zoro # G9395897


product price: $18.89
/ea

Key Features

Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Width
3/8 in
Max. Pressure
10 psi
Inside Dia.
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16903
Zoro #
G9395897
UPC #
085311017824
Country of Origin
United States

Dimensions

Width
3/8 in
Inside Dia.
1 11/16 in
Outside Dia.
2 3/4 in
Overall Width
0.375 in
Outside Diameter
2.75 in
Inside Diameter
1.688 in

Details

Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Design Code
CRWA1
Max. Pressure
10 psi
Maximum Temperature
100 Degrees C
Case Coating
Acrylic
Spring Material
Carbon Steel
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
7.21 mps
Contact Type
Contact Seal
System of Measurement
Inch
Spring Reinforcement
Yes
Number of Lips
2
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Maximum Rotational Speed
3,240 RPM
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.688 in, Outside Diameter 2.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.21 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.