Shaft Seal, 1-11/16 x 2-39/64 x 1/2", CRW1, NBR

  • Mfr # 16816

  • Zoro # G9395863


product price:  $20.19
/ea

Key Features

Lip Material
Nitrile Rubber
Outside Dia.
2 39/64 in
Inside Dia.
1 11/16 in
Width
1/2 in
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16816
Zoro #
G9395863
UPC #
085311017688
Country of Origin
United States

Dimensions

Outside Dia.
2 39/64 in
Inside Dia.
1 11/16 in
Width
1/2 in
Outside Diameter
2.623 in
Inside Diameter
1.688 in
Overall Width
0.5 in

Details

Lip Material
Nitrile Rubber
Design Code
CRW1
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Maximum Rotational Speed
3,240 RPM
Minimum Temperature
-40 Degrees C
Contact Type
Contact Seal
Number of Lips
1
Resistance Properties
Chemical Resistant
Maximum Pressure
10 psi
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
Spring Reinforcement
Yes
Maximum Surface Speed
7.21 mps

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.688 in, Outside Diameter 2.623 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.21 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.