Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-11/16 x 2-39/64 x 1/4", HM14, NBR

  • Mfr # 16757

  • Zoro # G9395845


product price: $17.19
/ea

Key Features

Lip Material
Nitrile Rubber
Seal Type
Dual Lip Seal
Inside Dia.
1 11/16 in
Width
1/4 in
Outside Dia.
2 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16757
Zoro #
G9395845
UPC #
085311017657
Country of Origin
United States

Dimensions

Inside Dia.
1 11/16 in
Width
1/4 in
Outside Dia.
2 39/64 in
Outside Diameter
2.609 in
Inside Diameter
1.687 in
Overall Width
0.25 in

Details

Lip Material
Nitrile Rubber
Design Code
HM14
Seal Type
Dual Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Contact Type
Contact Seal
Maximum Pressure
10 psi
System of Measurement
Inch
Number of Lips
1
Spring Type
Gator
Maximum Surface Speed
999 mps
Case Coating
None

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.687 in, Outside Diameter 2.609 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.