Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-11/16 x 2-7/16 x 5/16", CRWA1

  • Mfr # 16680

  • Zoro # G9627545


product price: $13.89
/ea

Key Features

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Width
5/16 in
Outside Dia.
2 7/16 in
Inside Dia.
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16680
Zoro #
G9627545
UPC #
085311017565
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 7/16 in
Inside Dia.
1 11/16 in
Overall Width
0.313 in
Outside Diameter
2.437 in
Inside Diameter
1.688 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Seal Type
Wave Lip Seal
Number of Lips
2
Spring Reinforcement
Yes
Maximum Surface Speed
7.21 mps
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Rotational Speed
3,240 RPM
Spring Type
Garter
Maximum Pressure
10 psi
System of Measurement
Inch
Spring Material
Carbon Steel
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Non-Contact Seal
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.688 in, Outside Diameter 2.437 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.21 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.