Shaft Seal, 1-11/16 x 3-1/8 x 3/8", CRWA1, NBR

  • Mfr # 17038

  • Zoro # G9395915


product price:  $34.40
/ea

Key Features

Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Outside Dia.
3 1/8 in
Lip Material
Nitrile Rubber
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17038
Zoro #
G9395915
UPC #
085311017916
Country of Origin
United States

Dimensions

Outside Dia.
3 1/8 in
Width
3/8 in
Inside Dia.
1 11/16 in
Inside Diameter
1.688 in
Outside Diameter
3.125 in
Overall Width
0.375 in

Details

Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Item
Rotary Shaft Seal
Maximum Pressure
10 psi
Maximum Rotational Speed
3,240 RPM
System of Measurement
Inch
Case Coating
Acrylic
Maximum Temperature
100 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Number of Lips
2
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Contact Type
Contact Seal
Maximum Surface Speed
7.21 mps

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.688 in, Outside Diameter 3.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.21 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.