Shaft Seal, 1-1/16 x 1-53/64 x 1/4", CRW1, NBR

  • Mfr # 10681

  • Zoro # G2703185


product price: $9.49
/ea

Key Features

Inside Dia.
1 1/16 in
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Outside Dia.
1 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10681
Zoro #
G2703185
UPC #
085311008983
Country of Origin
United States

Dimensions

Inside Dia.
1 1/16 in
Outside Dia.
1 53/64 in
Width
1/4 in
Inside Diameter
1.063 in
Overall Width
0.25 in
Outside Diameter
1.828 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Maximum Temperature
100 Degrees C
Number of Lips
1
Resistance Properties
Chemical Resistant
Spring Reinforcement
Yes
Contact Type
Contact Seal
Maximum Pressure
10 psi
Maximum Rotational Speed
3,780 RPM
Case Coating
Acrylic
Maximum Surface Speed
5.34 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.063 in, Outside Diameter 1.828 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,780 RPM, Maximum Surface Speed 5.34 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.