Shaft Seal, 1-1/16 x 1-63/64 x 1/4", CRW1, NBR

  • Mfr # 10728

  • Zoro # G9628315


product price:  $12.33
/ea

Key Features

Design Code
CRW1
Outside Dia.
1 63/64 in
Width
1/4 in
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10728
Zoro #
G9628315
UPC #
085311009034
Country of Origin
United States

Dimensions

Outside Dia.
1 63/64 in
Width
1/4 in
Inside Dia.
1 1/16 in
Outside Diameter
1.979 in
Overall Width
0.25 in
Inside Diameter
1.063 in

Details

Design Code
CRW1
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
System of Measurement
Inch
Maximum Rotational Speed
3,780 RPM
Maximum Temperature
100 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Minimum Temperature
-40 Degrees C
Contact Type
Contact Seal
Spring Type
Garter
Resistance Properties
Chemical Resistant
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Maximum Pressure
10 psi
Maximum Surface Speed
5.34 mps
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.063 in, Outside Diameter 1.979 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,780 RPM, Maximum Surface Speed 5.34 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.