Shaft Seal, 1-1/2 x 1-63/64 x 3/16", HM14, NBR

  • Mfr # 14840

  • Zoro # G2702491


product price: $6.74
/ea
Sold in multiples of 2 for $13.48

Key Features

Seal Type
Straight Lip Seal
Width
3/16 in
Design Code
HM14
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14840
Zoro #
G2702491
UPC #
085311014731
Country of Origin
United States

Dimensions

Width
3/16 in
Inside Dia.
1 1/2 in
Outside Dia.
1 63/64 in
Overall Width
0.188 in
Inside Diameter
1.5 in
Outside Diameter
1.983 in

Details

Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Design Code
HM14
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Application
Grease Lubricated Agriculture Machinery
Number of Lips
1
Contact Type
Contact Seal
System of Measurement
Inch
Case Coating
None
Maximum Surface Speed
6.74 mps
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Spring Reinforcement
No
Maximum Rotational Speed
3,379 RPM
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.5 in, Outside Diameter 1.983 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,379 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.