Shaft Seal, 1-1/2 x 2-1/165/16", CRWA1, NBR

  • Mfr # 14858

  • Zoro # G8628916


product price: $15.89
/ea

Key Features

Seal Type
Wave Lip Seal
Outside Dia.
2 1/16 in
Inside Dia.
1 1/2 in
Width
5/16 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14858
Zoro #
G8628916
UPC #
085311014793
Country of Origin
Mexico

Dimensions

Outside Dia.
2 1/16 in
Inside Dia.
1 1/2 in
Width
5/16 in
Overall Width
0.313 in
Inside Diameter
1.5 in
Outside Diameter
2.048 in

Details

Seal Type
Wave Lip Seal
Design Code
CRWA1
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C
System of Measurement
Inch
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Minimum Temperature
-40 Degrees C
Maximum Rotational Speed
3,360 RPM
Case Coating
Acrylic
Number of Lips
2
Contact Type
Non-Contact Seal
Maximum Surface Speed
6.74 mps
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.5 in, Outside Diameter 2.048 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.