Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR

  • Mfr # 14938

  • Zoro # G1956529


product price: $11.89
/ea

Key Features

Seal Type
Wave Lip Seal
Width
5/16 in
Outside Dia.
2 1/4 in
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14938
Zoro #
G1956529
UPC #
085311014960
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/2 in
Outside Diameter
2.25 in
Overall Width
0.313 in
Inside Diameter
1.5 in

Details

Seal Type
Wave Lip Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Case Coating
Acrylic
Spring Reinforcement
Yes
Resistance Properties
Chemical Resistant
Maximum Rotational Speed
3,360 RPM
System of Measurement
Inch
Spring Material
Carbon Steel
Maximum Surface Speed
6.74 mps
Contact Type
Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Temperature
100 Degrees C
Spring Type
Garter
Maximum Pressure
10 psi
Minimum Temperature
-40 Degrees C
Number of Lips
1
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.25 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.