Shaft Seal, 1-1/2 x 2-17/64 x 13/32", CRW1, NBR

  • Mfr # 14968

  • Zoro # G2702449


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Inside Dia.
1 1/2 in
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14968
Zoro #
G2702449
UPC #
085311015035
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Width
13/32 in
Outside Dia.
2 17/64 in
Outside Diameter
2.26 in
Inside Diameter
1.5 in
Overall Width
0.406 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Temperature
100 Degrees C
Maximum Pressure
10 psi
Spring Type
Garter
Maximum Rotational Speed
3,360 RPM
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic
System of Measurement
Inch
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Maximum Surface Speed
6.74 mps
Number of Lips
1
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.26 in, Overall Width 0.406 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.