Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-1/2 x 2-3/4 x 5/16", CRW1, NBR

  • Mfr # 15214

  • Zoro # G9395565


product price: $15.99
/ea

Key Features

Max. Pressure
10 psi
Width
5/16 in
Outside Dia.
2 3/4 in
Design Code
CRW1
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15214
Zoro #
G9395565
UPC #
085311015394
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 3/4 in
Inside Dia.
1 1/2 in
Outside Diameter
2.75 in
Inside Diameter
1.5 in
Overall Width
0.313 in

Details

Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
CRW1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Contact Type
Contact Seal
Maximum Rotational Speed
3,360 RPM
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Number of Lips
1
Spring Material
Carbon Steel
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Maximum Temperature
100 Degrees C
Maximum Surface Speed
6.74 mps
Case Coating
Acrylic
Spring Type
Garter
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.