Shaft Seal, 1-1/2 x 2-3/8 x 29/64", CRWA1, NBR

  • Mfr # 15041

  • Zoro # G2702430


product price: $5.59
/ea

Key Features

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Outside Dia.
2 3/8 in
Inside Dia.
1 1/2 in
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15041
Zoro #
G2702430
UPC #
085311015189
Country of Origin
United States

Dimensions

Outside Dia.
2 3/8 in
Inside Dia.
1 1/2 in
Width
29/64 in
Overall Width
0.453 in
Inside Diameter
1.5 in
Outside Diameter
2.377 in

Details

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Design Code
CRWA1
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
6.74 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Maximum Pressure
10 psi
Case Coating
Acrylic
Number of Lips
2
Maximum Rotational Speed
3,360 RPM
System of Measurement
Inch
Spring Type
Garter
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.5 in, Outside Diameter 2.377 in, Overall Width 0.453 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.