Shaft Seal, 1-13/16 x 2-39/64 x 5/16", CRW1

  • Mfr # 18104

  • Zoro # G9396134


product price: $16.15
/ea

Key Features

Width
5/16 in
Inside Dia.
1 13/16 in
Lip Material
Nitrile Rubber
Design Code
CRW1
Outside Dia.
2 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18104
Zoro #
G9396134
UPC #
085311019682
Country of Origin
United States

Dimensions

Width
5/16 in
Inside Dia.
1 13/16 in
Outside Dia.
2 39/64 in
Outside Diameter
2.623 in
Overall Width
0.313 in
Inside Diameter
1.813 in

Details

Lip Material
Nitrile Rubber
Design Code
CRW1
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch
Spring Material
Carbon Steel
Spring Reinforcement
Yes
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
Maximum Pressure
10 psi
Maximum Temperature
100 Degrees C
Case Coating
Acrylic
Resistance Properties
Chemical Resistant
Maximum Surface Speed
7.5 mps
Minimum Temperature
-40 Degrees C
Number of Lips
1
Spring Type
Garter
Maximum Rotational Speed
3,120 RPM

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.813 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,120 RPM, Maximum Surface Speed 7.5 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.