Shaft Seal, 1-13/64 x 1-7/8 x 3/8", CRW1, NBR

  • Mfr # 11585

  • Zoro # G2703027


product price: $10.19
/ea

Key Features

Inside Dia.
1 13/64 in
Width
3/8 in
Outside Dia.
1 7/8 in
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11585
Zoro #
G2703027
UPC #
085311010078
Country of Origin
United States

Dimensions

Inside Dia.
1 13/64 in
Width
3/8 in
Outside Dia.
1 7/8 in
Overall Width
0.375 in
Inside Diameter
1.188 in
Outside Diameter
1.875 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Resistance Properties
Chemical Resistant
Maximum Rotational Speed
3,660 RPM
Spring Material
Carbon Steel
Maximum Temperature
100 Degrees C
Case Coating
Acrylic
System of Measurement
Inch
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
5.79 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
Number of Lips
1
Spring Type
Garter
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.188 in, Outside Diameter 1.875 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.79 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.