Shaft Seal, 1-13/64 x 2-1/4 x 1/4", CRW1, NBR

  • Mfr # 11914

  • Zoro # G2702710


product price: $9.69
/ea

Key Features

Width
1/4 in
Design Code
CRW1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11914
Zoro #
G2702710
UPC #
085311010757
Country of Origin
United States

Dimensions

Width
1/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 13/64 in
Overall Width
0.25 in
Outside Diameter
2.25 in
Inside Diameter
1.188 in

Details

Item
Rotary Shaft Seal
Design Code
CRW1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
3,660 RPM
Minimum Temperature
-40 Degrees C
Contact Type
Contact Seal
Spring Material
Carbon Steel
Maximum Surface Speed
5.79 mps
Spring Reinforcement
Yes
Case Coating
Acrylic
Number of Lips
1
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.188 in, Outside Diameter 2.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.79 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.