Shaft Seal, 1-13/64 x 2-5/8 x 1/4", CRW1, NBR

  • Mfr # 11878

  • Zoro # G2702729


product price:  $9.80
/ea

Key Features

Outside Dia.
2 5/8 in
Lip Material
Nitrile Rubber
Inside Dia.
1 13/64 in
Width
1/4 in
Design Code
CRW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11878
Zoro #
G2702729
UPC #
085311010696
Country of Origin
United States

Dimensions

Outside Dia.
2 5/8 in
Inside Dia.
1 13/64 in
Width
1/4 in
Overall Width
0.25 in
Outside Diameter
2.062 in
Inside Diameter
1.188 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Maximum Pressure
10 psi
Spring Type
Garter
Maximum Surface Speed
5.79 mps
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Rotational Speed
3,660 RPM
Contact Type
Contact Seal
Maximum Temperature
100 Degrees C
Case Coating
Acrylic
Resistance Properties
Chemical Resistant
Number of Lips
1
Spring Reinforcement
Yes
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.188 in, Outside Diameter 2.062 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.79 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.