Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR
Mfr # 12336
Zoro # G2277941
product price:Â $10.39
/eaKey Features
Seal Type
Wave Lip Seal
Inside Dia.
1 1/4 in
Width
1/4 in
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12336
Zoro #
G2277941
UPC #
085311010917
Country of Origin
United States
Dimensions
Inside Dia.
1 1/4 in
Width
1/4 in
Outside Dia.
1 11/16 in
Overall Width
0.25 in
Outside Diameter
1.687 in
Inside Diameter
1.25 in
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.25 in, Outside Diameter 1.687 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.