Shaft Seal, 1-1/4 x 1-11/16 x 5/16", CRWA1, NBR

  • Mfr # 12350

  • Zoro # G2702640


product price:  $10.59
/ea

Key Features

Outside Dia.
1 11/16 in
Max. Pressure
10 psi
Inside Dia.
1 1/4 in
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12350
Zoro #
G2702640
UPC #
085311010962
Country of Origin
United States

Dimensions

Outside Dia.
1 11/16 in
Inside Dia.
1 1/4 in
Width
5/16 in
Overall Width
0.313 in
Outside Diameter
1.687 in
Inside Diameter
1.25 in

Details

Item
Rotary Shaft Seal
Design Code
CRWA1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Spring Material
Carbon Steel
Maximum Temperature
100 Degrees C
Spring Type
Garter
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
6 mps
Maximum Pressure
10 psi
Spring Reinforcement
Yes
System of Measurement
Inch
Maximum Rotational Speed
3,600 RPM
Contact Type
Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
2
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.25 in, Outside Diameter 1.687 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.